Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Halide Lamp, BD17 Bulb Shape, 70W

  • Mfr # MHC70/U/M/3K ELITE

  • Zoro # G1613383


product price: $69.51
/ea

Key Features

Voltage
110V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
BD17
Max. Overall Bulb Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHC70/U/M/3K ELITE
Zoro #
G1613383
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
5 1/2 in
Bulb Dia.
2 1/8 in

Details

Voltage
110V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
BD17
Watts
70.4 W
Item
HID Bulb
Bulb Designation
MHC70/U/M/3K ELITE
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Position
Universal Burning
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
Lumens
7,400 lm
For Enclosed Fixtures
Yes
Color Rendering Index
89
Light Distribution
Omnidirectional
ANSI Code
C98/E
Standards
ANSI
Shatter-Resistant
No
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-40 Degrees F
Trade Number
MHC70/U/M/3K ELITE
Color Temperature
3000K
Rated Life
16,000 hr
Light Technology
Metal Halide
Bulb UL Type
No UL Type
Bulb Housing
Glass
Dimmable
No
Amps
0.91 A
Maximum Operating Temperature
752 Degrees F
Light Color
White

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass, Bulb Shape BD17, Color Rendering Index 89, Color Temperature 3000K, Lumens 7,400 lm, Light Technology Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Voltage 110V, Watts 70.4 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 16,000 hr, ANSI Code C98/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.