Zoro Homepage

Metal Halide Lamp, BT37 Bulb Shape, 1000W

  • Mfr # MH1000/U/BT37

  • Zoro # G1613410


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Voltage
263V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
BT37
Max. Overall Bulb Length
11-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH1000/U/BT37
Zoro #
G1613410
UPC #
-
Country of Origin
India

Dimensions

Max. Overall Bulb Length
11-1/2"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
11 1/2 in
Bulb Dia.
4 3/5 in

Details

Voltage
263V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
BT37
Watts
1,000 W
Item
HID Bulb
Color Rendering Index
65
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
Yes
Bulb Operating Position
Universal Burning
ANSI Code
M47/E
Light Distribution
Omnidirectional
Standards
ANSI
Lumens
110,000 lm
Bulb Designation
MH1000/U/BT37
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
Shatter-Resistant
No
Bulb Minimum Starting Temperature
-40 Degrees F
Trade Number
MH1000/U/BT37
Rated Life
12,000 hr
Light Technology
Metal Halide
Color Temperature
4000K
Bulb UL Type
No UL Type
Bulb Housing
Glass
Maximum Operating Temperature
842 Degrees F
Dimmable
No
Light Color
White
Amps
4.1 A

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 4 3/5 in, Bulb Housing Glass, Bulb Shape BT37, Color Rendering Index 65, Color Temperature 4000K, Lumens 110,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Voltage 263V, Watts 1,000 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code M47/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.