Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Halide Lamp, BT56 Bulb Shape, 1000W

  • Mfr # MH1000/U

  • Zoro # G1613374


product price: $59.19
/ea

Key Features

Voltage
288V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
BT56
Max. Overall Bulb Length
13-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH1000/U
Zoro #
G1613374
UPC #
-
Country of Origin
India

Dimensions

Max. Overall Bulb Length
13-1/4"
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
7 in
Overall Length
15 3/8 in

Details

Voltage
288V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
BT56
Watts
1,000 W
Item
HID Bulb
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
Bulb Operating Position
Universal Burning
Bulb Designation
MH1000/U
Bulb Finish
Clear
Lumens
110,000 lm
Light Distribution
Omnidirectional
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Standards
ANSI
Color Rendering Index
65
ANSI Code
M47/E
Bulb Minimum Starting Temperature
-40 Degrees F
Trade Number
MH1000/U
Color Temperature
4000K
Light Technology
Metal Halide
Rated Life
12,000 hr
Bulb UL Type
No UL Type
Light Color
White
Maximum Operating Temperature
806 Degrees F
Dimmable
No
Bulb Housing
Glass
Amps
4.1 A

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 7 in, Bulb Housing Glass, Bulb Shape BT56, Color Rendering Index 65, Color Temperature 4000K, Lumens 110,000 lm, Light Technology Metal Halide, Overall Length 15 3/8 in, Shatter-Resistant No, Voltage 288V, Watts 1,000 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code M47/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.