Zoro Homepage

Metal Halide Lamp, ED17P Bulb Shape, 150W

  • Mfr # MHC150/U/MP/3K Elite

  • Zoro # G1613715


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Voltage
105V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Max. Overall Bulb Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHC150/U/MP/3K Elite
Zoro #
G1613715
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
5 1/2 in
Bulb Dia.
2 1/8 in

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 83, Color Temperature 3000K, Lumens 12,900 lm, Light Technology Ceramic Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Voltage 105V, Watts 150 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 16,000 hr, ANSI Code M142/M102/O, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.