Zoro Homepage

Metal Halide Lamp, ED28 Bulb Shape, 175W

  • Mfr # MH175/U

  • Zoro # G1613550


product price: $37.75
/ea

Key Features

Voltage
147V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED28
Max. Overall Bulb Length
8-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH175/U
Zoro #
G1613550
UPC #
-
Country of Origin
India

Dimensions

Max. Overall Bulb Length
8-1/4"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
8 3/8 in
Bulb Dia.
3 1/2 in

Details

Voltage
147V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED28
Watts
175 W
Item
HID Bulb
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
Bulb Operating Position
Universal Burning
Lumens
14,700 lm
Standards
ANSI
Color Rendering Index
65
For Enclosed Fixtures
Yes
Light Distribution
Omnidirectional
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
MH175/U
Shatter-Resistant
No
ANSI Code
M57/E
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-40 Degrees F
Rated Life
10,000 hr
Trade Number
MH175/U
Color Temperature
4000K
Light Technology
Metal Halide
Bulb UL Type
No UL Type
Maximum Operating Temperature
752 Degrees F
Dimmable
No
Amps
1.5 A
Bulb Housing
Glass
Light Color
White

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4000K, Lumens 14,700 lm, Light Technology Metal Halide, Overall Length 8 3/8 in, Shatter-Resistant No, Voltage 147V, Watts 175 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code M57/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.