Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Halide Lamp, ED37 Bulb Shape, 400W

  • Mfr # MS400/U/PS

  • Zoro # G1613429


product price: $50.29
/ea

Key Features

Voltage
150V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED37
Max. Overall Bulb Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS400/U/PS
Zoro #
G1613429
UPC #
00046677232832
Country of Origin
India

Dimensions

Max. Overall Bulb Length
1"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
11 1/2 in
Bulb Dia.
4 5/8 in

Details

Voltage
150V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED37
Watts
400 W
Item
HID Bulb
Standards
ANSI
Bulb Operating Position
Universal Burning
ANSI Code
M155/M135/E
Light Distribution
Omnidirectional
Color Rendering Index
65
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Bulb Designation
MS400/U/PS
Lumens
40,000 lm
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
Shatter-Resistant
No
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-40 Degrees F
Light Technology
Metal Halide
Trade Number
MS400/U/PS
Rated Life
20,000 hr
Color Temperature
4000K
Bulb UL Type
No UL Type
Amps
3.25 A
Light Color
White
Bulb Housing
Glass
Dimmable
No
Maximum Operating Temperature
752 Degrees F

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 4 5/8 in, Bulb Housing Glass, Bulb Shape ED37, Color Rendering Index 65, Color Temperature 4000K, Lumens 40,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Voltage 150V, Watts 400 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M155/M135/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.