Zoro Homepage
This item is Discontinued.
Philips Metal Halide Lamp, MR16 Bulb Shape, 20W CDM-MR16/20W/830/10D ELITE

Metal Halide Lamp, MR16 Bulb Shape, 20W (Discontinued)

  • Mfr # CDM-MR16/20W/830/10D ELITE
  • Zoro # G1613191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM-MR16/20W/830/10D ELITE
Zoro #
G1613191
UPC #
00046677421656
Country of Origin
Belgium

Dimensions

Max Overall Bulb Length
2-1/2"
Max. Overall Bulb Length
2-1/2"
Light Bulb Dia.
2"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
2 1/2 in
Bulb Dia.
2 in

Description

HID Bulb, Bulb Base Type 2-Pin (GX10), Bulb Dia. 2 in, Bulb Shape MR16, Color Rendering Index 85, Color Temperature 3000K, Lumens 1,000 lm, Light Technology Metal Halide, Overall Length 2 1/2 in, Shatter-Resistant No, Watts 20 W, Bulb Beam Angle 10 Degrees , Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code C156/O, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor, Light Distribution Spot, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.