Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Halide Lamp, T4 Bulb Shape, 20W

  • Mfr # CDM20/TM/830/GU6.5 ELITE

  • Zoro # G1613182


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Voltage
108V
Bulb Base Type
2-Pin (GU6.5)
Bulb Beam Angle
360 Degrees
Bulb Shape
T4
Max. Overall Bulb Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM20/TM/830/GU6.5 ELITE
Zoro #
G1613182
UPC #
-
Country of Origin
Belgium

Dimensions

Max. Overall Bulb Length
2-1/2"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
2 in
Bulb Dia.
9/20 in

Details

Voltage
108V
Bulb Base Type
2-Pin (GU6.5)
Bulb Beam Angle
360 Degrees
Bulb Shape
T4
Watts
22.1 W
Item
HID Bulb
Color Rendering Index
87
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
Bulb Operating Position
Universal Burning
For Enclosed Fixtures
Yes
Bulb Finish
Clear
ANSI Code
C156/E
Shatter-Resistant
No
Light Distribution
Omnidirectional
Bulb Designation
CDM20/TM/830
Indoor/Outdoor Usage
Indoor/Outdoor
Lumens
1,600 lm
Standards
ANSI
Bulb Minimum Starting Temperature
-40 Degrees F
Trade Number
CDM20/TM/830
Rated Life
12,000 hr
Color Temperature
3000K
Light Technology
Ceramic Metal Halide
Bulb UL Type
No UL Type
Maximum Operating Temperature
716 Degrees F
Light Color
White
Bulb Housing
Glass
Dimmable
No
Amps
0.5 A

Description

HID Bulb, Bulb Base Type 2-Pin (GU6.5), Bulb Dia. 9/20 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index 87, Color Temperature 3000K, Lumens 1,600 lm, Light Technology Ceramic Metal Halide, Overall Length 2 in, Shatter-Resistant No, Voltage 108V, Watts 22.1 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code C156/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.