Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Halide Lamp, T4 Bulb Shape, 35W

  • Mfr # CDM35/TC/830

  • Zoro # G1613121


product price: $50.99
/ea

Key Features

Voltage
96V
Bulb Base Type
2-Pin (G8.5)
Bulb Beam Angle
360 Degrees
Bulb Shape
T14
Max. Overall Bulb Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDM35/TC/830
Zoro #
G1613121
UPC #
-
Country of Origin
Belgium

Dimensions

Max. Overall Bulb Length
1"
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
1/2 in
Overall Length
1 in

Details

Voltage
96V
Bulb Base Type
2-Pin (G8.5)
Bulb Beam Angle
360 Degrees
Bulb Shape
T14
Watts
39.1 W
Item
HID Bulb
ANSI Code
C130/E
Standards
ANSI
Bulb Operating Position
Universal Burning
Bulb Finish
Clear
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
Color Rendering Index
81
Lumens
3,100 lm
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Light Distribution
Omnidirectional
Shatter-Resistant
No
Bulb Designation
CDM-TC 35W/830 G8.5 T4 CL
Bulb Minimum Starting Temperature
-40 Degrees F
Trade Number
CDM-TC 35W/830 G8.5 T4 CL
Light Technology
Metal Halide
Rated Life
12,000 hr
Color Temperature
3000K
Bulb UL Type
No UL Type
Bulb Housing
Glass
Maximum Operating Temperature
932 Degrees F
Light Color
White
Dimmable
No

Description

HID Bulb, Bulb Base Type 2-Pin (G8.5), Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T14, Color Rendering Index 81, Color Temperature 3000K, Lumens 3,100 lm, Light Technology Metal Halide, Overall Length 1 in, Shatter-Resistant No, Voltage 96V, Watts 39.1 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code C130/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.