Zoro Homepage
This item is Discontinued.
Philips Monitors 23.8" Lcd Ips With Usbc Monitr 243B1

23.8" Lcd Ips With Usbc Monitr (Discontinued)

  • Mfr # 243B1
  • Zoro # G1735593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243B1
Zoro #
G1735593
UPC #
609585253704
Country of Origin
Unknown

Dimensions

Screen Size
23.8"
Depth
2 in
Height
12.7 in
Depth with Stand
8.07 in
Viewable Screen Size
23.8 in
Height with Stand
19.72 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Features
Features,"Adjustable Stand Height, DisplayPort, Energy Star, Eye Comfort Technology, Cable Lock Slot, Cable Management, Low Blue Light, Anti-glare, On-screen Display (OSD), Light Sensor, sRGB, PowerSensor, SmartControl, LED indicator, 3H Surface Hardness, Power Management, Flicker-free, SmartImage, EasyRead Mode, Digital Daisy Chain, SmartErgoBase, Plug & Play, SmartContrast, Eco Mode, Wide Viewing Angle, HDCP Supported, Network (RJ-45), TCO Certified, USB Type-C, VESA Mount Compatible"
Color
Textured Black
Item
Monitor
HDMI Inputs
Yes
Display Type
WLED
Brightness
250 Nit
Product Type
LCD Monitor
Series
B-Line
Native Contrast Ratio
1000:1
Dynamic Contrast Ratio
50,000,000:1
Number of Display Ports
1
Horizontal Frequency
30 kHz to 85 kHz
Tearing Prevention Technology
Adaptive Sync
Vertical Frequency
48 Hz to 75 Hz
Response Time
4 ms GTG
Color Gamut
107% sRGB, 91% NTSC
Number of HDMI Inputs
1
Aspect Ratio
16:9
Built-in Devices
USB Hub
Number of Screens
1
Stand Adjustments
Pivot, Swivel, Height, Tilt
Viewing Angle
178 Degrees
Number of USB Type-C Ports
1
Number of USB 3.2 Downstream Ports
4
Standard Refresh Rate
60 Hz
Screen Mode
Full HD
Number of USB Ports
5
Pixel Pitch
10.8 mil
Panel Technology
In-plane Switching (IPS) Technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.