Zoro Homepage
This item is Discontinued.
Philips Monitors 23.8"Brilliance Lcd Powersensr 241B7QPJKEB

23.8"Brilliance Lcd Powersensr (Discontinued)

  • Mfr # 241B7QPJKEB
  • Zoro # G2537741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241B7QPJKEB
Zoro #
G2537741
UPC #
609585253766
Country of Origin
Unknown

Dimensions

Screen Size
23.8"
Width
21.3"
Depth
2.2"
Height
13.1"

Details

Speakers
Yes
Color
Textured Black
Item
Monitor
Aspect Ratio
1899-12-30
Brightness
250 Nit
Product Type
LCD Monitor

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.