Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Monitors 27" Lcd Ips Powersensor Monitr 275B1

27" Lcd Ips Powersensor Monitr (Discontinued)

  • Mfr # 275B1
  • Zoro # G1734263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275B1
Zoro #
G1734263
UPC #
609585253865
Country of Origin
Unknown

Dimensions

Screen Size
27"
Height
14.4 in
Depth
2 in
Height with Stand
21.14 in
Depth with Stand
8.07 in

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Features
Features,"Adjustable Stand Height, DisplayPort, DVI, Energy Star, Cable Management, Game Mode, Eco Mode, Flicker-free, SmartControl, sRGB, SmartContrast, Low Blue Light, Cable Lock Slot, Eye Comfort Technology, SmartErgoBase, LED indicator, Light Sensor, Anti-glare, EasyRead Mode, On-screen Display (OSD), 3H Surface Hardness, SmartImage, PowerSensor, Wide Viewing Angle, HDCP Supported, TCO Certified, USB, VESA Mount Compatible"
Color
Textured Black
HDMI Inputs
Yes
Display Type
WLED
Screen Mode
WQHD
Native Contrast Ratio
1000:1
Item
Monitor
Number of USB Type-B Upstream Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Color Gamut
123% sRGB, 110% NTSC
Viewing Angle
178 Degrees
Number of Screens
1
Tearing Prevention Technology
Adaptive Sync
Dynamic Contrast Ratio
50,000,000:1
Horizontal Frequency
30 kHz to 114 kHz
Response Time
4 ms GTG
Product Type
LCD Monitor
Number of USB 3.2 Downstream Ports
4
Number of USB Ports
5
Vertical Frequency
48 Hz to 75 Hz
Pixel Pitch
9.2 mil
Series
B-Line
Brightness
300 Nit
Aspect Ratio
16:9
Built-in Devices
USB Hub
Stand Adjustments
Height, Pivot, Tilt, Swivel
Number of HDMI Inputs
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.