
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDL 4330QL
Zoro #
G1779748
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
43"
Height
22"
Width
38.1"
Depth
2.4"
Details
Speakers
Yes
Features
SmartPower, SmartCMS, Schedule, Web Browser, TileMatrix Support, SmartControl, Progressive Scan, Media Player, SmartPlayer
Brightness
350 Nit
Power Consumption
87 W
Number of Speakers
2
Aspect Ratio
1899-12-30
Product Type
Digital Signage Display
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.