Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Monitors 49In Commercial; Android Soc 49BDL4050D

49In Commercial; Android Soc (Discontinued)

  • Mfr # 49BDL4050D
  • Zoro # G1778914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49BDL4050D
Zoro #
G1778914
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
49"
Height
24.9"
Width
43.2"
Depth
1.8"

Details

Product Type
Digital Signage Display
Brightness
450 Nit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.