Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Monitors 55In Commercial; 6.5Mm BDL5570EL

55In Commercial; 6.5Mm (Discontinued)

  • Mfr # BDL5570EL
  • Zoro # G8048150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDL5570EL
Zoro #
G8048150
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
55"
Height
27.5"
Width
48.4"
Depth
2.2"

Details

Speakers
Yes
Features
Smart Insert, SmartPower, SmartCMS, SmartPlayer, SmartControl, Progressive Scan, Schedule, HTML5 Support, FailOver, In-plane Switching (IPS) Technology, Open Pluggable Specification (OPS), Landscape/Portrait Viewable
Number of Speakers
2
Product Type
Digital Signage Display
Brightness
500 Nit
Aspect Ratio
1899-12-30

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.