Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips Monitors 75In Commercial Ultra High Brightness Display, Uhd (3840X2160), 3,000 75BDL3003H

75In Commercial Ultra High Brightness Display, Uhd (3840X2160), 3,000 (Discontinued)

  • Mfr # 75BDL3003H
  • Zoro # G9526048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75BDL3003H
Zoro #
G9526048
UPC #
685417530984
Country of Origin
Unknown

Dimensions

Screen Size
75"

Details

HD Resolution
4K
Item
Commercial Display

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.