Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Monitors 84In Prosumer Touch BDL8470QT

84In Prosumer Touch (Discontinued)

  • Mfr # BDL8470QT
  • Zoro # G5768090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDL8470QT
Zoro #
G5768090
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
84"
Height
43.8"
Width
75.8"
Depth
3.7"

Details

Speakers
Yes
Power Consumption
400 W
Number of Speakers
2
Product Type
Digital Signage Display
Aspect Ratio
1899-12-30
Features
Carrying Handle, Deinterlacing, HTML5 Support, SmartPlayer, SmartPower, FailOver, 4K UHD, SmartCMS, In-plane Switching (IPS) Technology, Landscape Capable, 3D Comb Filter, Smart Insert, Progressive Scan, Anti-glare, SmartControl, Open Pluggable Specification (OPS)
Brightness
350 Nit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.