Outlet Tap, Surge, Wall Tap, 0 ft., White
Mfr # SPP3461WA/37
Zoro # G2484059
product price: $11.49
/eaKey Features
Type
Surge, Wall Tap
Number of Outlets
6
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP3461WA/37
Zoro #
G2484059
UPC #
30878383080
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Outlet Tap
Type
Surge, Wall Tap
Number of Outlets
6
Color
White
Gauge/Conductor
None
Standards
ETL Approved
Description
Get six times the power with the Philips 6 AC wall tap. Featuring six grounded AC outlets, The wall tap transforms your regular outlet into an efficient charging station. The space-saving design of the wall tap is ideal for any room in your home, regardless of size or setup. In the event of a surge, the wall tap includes 900 joules of surge protection to keep your connected devices safe from damage, while the LED indicator light stays on to let you know your surge protector is functioning properly. Use the wall tap as part of your permanent home or office setup or, for holidays and special occasions, create a centralized location for powering a room’s worth of electronic lights and decorations. Prioritize all of your devices at once with the Philips 6 AC wall tap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.