This item is Discontinued.

Signify Philips 3004939 0.63 x 12 in. 8W T5 3000K Fluorescent Tube Light Bulb Bright White Linear 3004939

Philips 3004939 0.63 x 12 in. 8W T5 3000K Fluorescent Tube Light Bulb Bright White Linear (Discontinued)

  • Mfr # 3004939
  • Zoro # G403703222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004939
Zoro #
G403703222
UPC #
46677546465
Country of Origin
China

Description

Features
  • 0.63 x 12 in. 8W T5 3000K Fluorescent Tube Light Bulb Bright White Linear
  • T5-Linear Fluorescent
Specifications
  • Average Rated Life: 7500
  • Bulb Base Type: Bi-Pin
  • Bulb Shape Type: T5
  • Bulb Type: Linear
  • California Title 20 Compliant: No
  • Color Rendering Index: 85
  • Color Temperature: 3000
  • Commercial or Residential: Commercial and Residential
  • Light Color: Bright White
  • Lumens: 450Lumens
  • Watts: 8W
  • Diameter: 0.63"
  • Indoor or Outdoor: Indoor
  • Length: 12"
  • Weight: 0.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.