Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

<p>Save and transfer all your files at a high speed using this Philips 480GB External SSD&#46; It is

  • Mfr # PHSSDEXT480G

  • Zoro # G903970056


product price: $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHSSDEXT480G
Zoro #
G903970056
UPC #
8720039511736
Country of Origin
China

Description

Save and transfer all your files at a high speed using this Philips 480GB External SSD. It is an excellent expansion of your devices for it does not only add to your storage capacity but also provides an impressive system improvement. It combines super high read and write speeds with a very compact casing. Providing you with a total storage space of 480GB which can accommodate a large number of data and files like your most important documents, presentations, spreadsheets, photos, music, videos, large-bit applications and even some of your favorite games. This Philips SSD is four times faster than an external hard drive, which offers you a superior solution to store your files fast and mobile. It is ideal for 4K UHD video which enables you to swap high-resolution images and video effortlessly on the go.

Features
  • 480GB Capacity; provides huge storage for your applications and files
  • USB 3.0 (compatible with USB 2.0); for versatile and high-speed connectivity
Specifications
  • Capacity: 480GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.