Plug-In CFL, 100W INC Wattage Eq.

  • Mfr # PL-T 26W/835/A/4P 1CT/5X10BOX ALTO

  • Zoro # G1613970


product price: $14.53
/ea

Key Features

Voltage
Ballast Dependent
Watts
26 W
Bulb Base Type
4-Pin (GX24q-3)
Bulb Shape
PL-T
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL-T 26W/835/A/4P 1CT/5X10BOX ALTO
Zoro #
G1613970
UPC #
00046677268244
Country of Origin
Poland

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
5 in
Bulb Dia.
1 5/8 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
26 W
Bulb Base Type
4-Pin (GX24q-3)
Bulb Shape
PL-T
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
1,750 lm
Rated Life
16,000 hr
Light Technology
Fluorescent
High Output
No
Bulb Primary Application
General Purpose
Bulb Start Type
Instant
Bulb Finish
Frosted
For Enclosed Fixtures
No
Bulb Power Source
Plug and Play
Bulb Designation
PL-T 26W/835/A/4P 1CT/5X10BOX ALTO
Indoor/Outdoor Usage
Indoor Only
Bulb Operating Temp. Range
-20 Degrees to 120 Degrees F
Rough Service
No
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Three-Way
No
Shatter-Resistant
No
Color Rendering Index
82
Bulb Minimum Starting Temperature
-20 Degrees F
Incandescent Wattage Equivalency
100 W
Light Color
White
Bulb Beam Angle
360 Degrees
Amps
0.335 A
Maximum Operating Temperature
120 Degrees F

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number PL-T 26W/835/A/4P 1CT/5X10BOX ALTO, Bulb Shape PL-T, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 100 W, Lumens 1,750 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.