Zoro Homepage

Plug-In CFL, 100W INC Wattage Eq.

  • Mfr # PL-T 32W/835/A/4P/ALTO

  • Zoro # G1613934


product price: $16.55
/ea

Key Features

Voltage
Ballast Dependent
Watts
33 W
Bulb Base Type
4-Pin (GX24q-3)
Bulb Shape
PL-T
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-T 32W/835/A/4P/ALTO
Zoro #
G1613934
UPC #
-
Country of Origin
Poland

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
5 1/2 in
Bulb Dia.
1 5/8 in

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number PL-T 32W/835/A/4P 1CT/5X10BOX ALTO, Bulb Shape PL-T, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 150 W, Lumens 2,250 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 33 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.