Zoro Homepage
This item is Discontinued.
Philips Philips Pocket Memo Dictation and Transcription Set - SDHC SupportedLCD - Headphone - Portable DPM6700/03

Philips Pocket Memo Dictation and Transcription Set - SDHC SupportedLCD - Headphone - Portable (Discontinued)

  • Mfr # DPM6700/03
  • Zoro # G805731830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPM6700/03
Zoro #
G805731830
UPC #
-
Country of Origin
Austria

Details

For Use With
DPM6700
Color
Silver
Weight
1.99 lbs
Features
Portable
Headphone
Yes
Recording Modes
Standard Play, Quality Play
Built-in Devices
Microphone, Speaker
Display Type
LCD
Memory Card Supported
SDHC
USB
Yes
Audio Formats
DSS, WAV, MP3
Item
Digital Voice Recorder
Built-In Devices
Speaker, Microphone

Description

Dictation and transcription set allows you to turn voice into text even quicker than before. The Pocket Memo dictation recorder combines two microphones for superior audio quality with a robust yet lightweight ergonomic design. Together with the user-friendly software and convenient foot pedal, dictation and transcription has never been easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.