Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Lamp, ED23-1/2 Bulb Shape, 150W

  • Mfr # C150S55/ALTO

  • Zoro # G1613401


product price: $31.19
/ea

Key Features

Voltage
62V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED23-1/2
Max. Overall Bulb Length
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C150S55/ALTO
Zoro #
G1613401
UPC #
00690951976921
Country of Origin
China

Dimensions

Max. Overall Bulb Length
7-3/4"
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 15/16 in
Overall Length
7 3/4 in

Details

Voltage
62V
Bulb Base Type
Mogul Screw (E39)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED23-1/2
Watts
150 W
Item
HID Bulb
Shatter-Resistant
No
Bulb Designation
C150S55/ALTO
Indoor/Outdoor Usage
Indoor/Outdoor
Lumens
16,000 lm
Bulb Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Code
S55
For Enclosed Fixtures
Yes
Standards
ANSI
Color Rendering Index
17
Light Distribution
Omnidirectional
Bulb Operating Position
Universal Burning
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-40 Degrees F
Light Technology
High Pressure Sodium
Color Temperature
2100K
Trade Number
C150S55/ALTO
Rated Life
24,000 hr
Bulb UL Type
No UL Type
Maximum Operating Temperature
752 Degrees F
Dimmable
No
Amps
3.2 A
Bulb Housing
Glass
Light Color
White

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 2 15/16 in, Bulb Housing Glass, Bulb Shape ED23-1/2, Color Rendering Index 17, Color Temperature 2100K, Lumens 16,000 lm, Light Technology High Pressure Sodium, Overall Length 7 3/4 in, Shatter-Resistant No, Voltage 62V, Watts 150 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S55, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.