Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Refurbished Philips 226E9Qdsb 21.5In 1920X1080-Fhd (Discontinued)

  • Mfr # 226E9QDSB-B-R
  • Zoro # G2074472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
226E9QDSB-B-R
Zoro #
G2074472
UPC #
685417427383
Country of Origin
Unknown

Dimensions

Screen Size
21.5"

Details

HD Resolution
1080p
Item
Display Screen
Condition
Refurbished

Description

Refurbished Philips 226E9Qdsb 21.5In 1920X1080-Fhd

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.