This item is Discontinued.

Lightolier Round Downlight, 3000K, Aluminum, 7" S7R830K10AL

Round Downlight, 3000K, Aluminum, 7" (Discontinued)

  • Mfr # S7R830K10AL
  • Zoro # G2682108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7R830K10AL
Zoro #
G2682108
UPC #
662057988757
Country of Origin
Mexico

Dimensions

Overall Height
5/8 in
Diameter
7 in
Manufacturer Warranty Length
5 yr

Details

Item
Round Downlight
Voltage
120V AC
Color Temperature
3000K
Rated Life
50,000 hr
Housing Material
Plastic
Standards
cULus Listed, RoHS
Compliance Type
Not Available
Housing Finish
Aluminum
Ballast Quantity
0
Bulb Quantity
1
Dimming Method
TRIAC
Lighting Technology
LED
Color Rendering Index
80
Lens Material
Acrylic
Suggested Bulb Item Number
Integrated LED
Series
SlimSurface
Housing Color
Silver
Mounting Hardware Included
Jbox Mounting Plate
Lighting Certification
ENERGY STAR
Environmental Rating
Wet Location Rated
Dimmable
Yes
Minimum Operating Temperature
-4 Degrees F
Maximum Fixture Wattage
10 W
Light Output
1,000 lm
For Bulb Type
Integrated LED

Description

Round Downlight, Diameter 7 in, Overall Length Not Applicable, Series SlimSurface, Light Output 1,000 lm, Color Temperature 3000K, Color Rendering Index 80, Maximum Fixture Wattage 10 W, Voltage 120V AC, Overall Height 5/8 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Aluminum, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Jbox Mounting Plate, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.