Shop PHILIPS
See all product information
Create Account
Smart Wi-Fi Door Lock with Push Button Lighted Keypad Pin Code, Fingerprint Scanner
- Mfr # BUN1042HWZHBK
- Zoro # G424011696
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Outside Height
6.5 in
Finish
Matte Black
Outside Width
3 in
Case Material
Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUN1042HWZHBK
- Zoro #
- G424011696
- UPC #
- 850081022657
- Country of Origin
- China
- Finish
- Matte Black
- Item
- Electronic Deadbolt
- Case Material
- Aluminum Alloy
Dimensions
- Outside Height
- 6.5 in
- Outside Width
- 3 in
Description
Upgrade your home security with this advanced smart bio-metric deadbolt lock, designed for convenience, control, and peace of mind. Whether you prefer fingerprint access, a PIN code, Wi-Fi app control, or a traditional key, this lock gives you multiple ways to enter your home with ease. Compatible with Amazon Alexa and Google Assistant, it allows you to monitor and operate your lock remotely from your smartphone, tablet, or computer. With added features like auto-lock, one-touch locking, and a low-battery warning, this smart deadbolt combines modern security with everyday convenience-all in a quick and easy DIY installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.