Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Signify T8 Fluorescent 25Pk F48T8/TL841/HO/ALTO

T8 Fluorescent 25Pk (Discontinued)

  • Mfr # F48T8/TL841/HO/ALTO
  • Zoro # G305393231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F48T8/TL841/HO/ALTO
Zoro #
G305393231
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in

Details

Item
Linear Fluorescent Bulb
Watts
44W
Bulb Shape
T8
Color Temperature
4100 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.