Zoro Homepage

U-Bend Fluorescent Lamp

  • Mfr # FB32T8/TL830/6 ALTO 20PK

  • Zoro # G405976709


product price: $15.99
/ea
Sold in multiples of 20 for $319.80

Key Features

Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB32T8/TL830/6 ALTO 20PK
Zoro #
G405976709
UPC #
046677378974
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Bulb Bend Radius
6 in
Overall Length
22 1/2 in
Nominal Length
22.44

Details

Item
U-Bend Fluorescent Lamp
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No
Lumens
2,800 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Bulb Designation
FB32T8/TL830/6/ALTO
Color Rendering Index
85
Shatter-Resistant
No
Bulb Start Type
Rapid
CA Title 20 Compliant
No
Light Color
White

Description

U-Bend Fluorescent Lamp, Trade Number FB32T8/TL830/6/ALTO, Bulb Housing Glass, Bulb Shape T8, Color Temperature 3000K, Lumens 2,800 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 32 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 85, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Bulb Start Type Rapid, Rated Life 20,000 hr, Light Color White, Bulb Dia. 1 in

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.