U-Shaped Lamp, T8 Bulb Shape, 2750 lm
Mfr # FB32T8/TL850/6 ALTO 20PK
Zoro # G1613085
product price: $21.39
/eaSold in multiples of 20 for $427.80
Key Features
Voltage
137V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB32T8/TL850/6 ALTO 20PK
Zoro #
G1613085
UPC #
-
Country of Origin
China
Dimensions
Bulb Bend Radius
6 in
Overall Length
22 1/2 in
Bulb Dia.
1 in
Details
Item
U-Bend Fluorescent Bulb
Voltage
137V AC
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
2,750 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Color Rendering Index
84
Shatter-Resistant
No
CEE Certified
No
Bulb Designation
FB32T8/TL850/6/ALTO
Bulb Start Type
Rapid
ANSI Code
78901-ANSI-4027-1
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Light Color
White
Description
U-Bend Fluorescent Bulb, Trade Number FB32T8/TL850/6/ALTO, Bulb Housing Glass, Bulb Shape T8, Color Temperature 5000K, Lumens 2,750 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 32 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 84, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 137V AC, ANSI Code 78901-ANSI-4027-1, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, Bulb Start Type Rapid, Rated Life 20,000 hr
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.