
Voice Tracer 8110 Digital Recorder, 8 GB, Black (Discontinued)
- Mfr # DVT8110
- Zoro # G1430717
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVT8110
Zoro #
G1430717
UPC #
855971006533
Country of Origin
Korea, Republic of
Dimensions
Height
5.1"
Width
1.9"
Depth
0.7"
Screen Size
2"
Details
Product Type
Digital Voice Recorder
Recording Modes
Stereo
Description
Philips® Voice Tracer 8110 Digital Recorder, 8 GB, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.