
Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (Discontinued)
- Mfr # DVT1160
- Zoro # G803666943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVT1160
Zoro #
G803666943
UPC #
855971006731
Country of Origin
China
Dimensions
Depth
0.74"
Width
1.57"
Height
4.04"
Screen Size
1.3 in
Details
Item
Digital Voice Recorder
Color
Gray
Includes
Battery; USB cable, (2) AAA batteries, QSG, Warrently booklet
Features
Portable
Power Source
AAA Batteries
Display Type
LCD
Number of Batteries
(2) AAA
USB Standard
USB 2.0
Max. Recording Time
590 Hour
Flash Memory Capacity
8 GB
Audio Formats
WAV, PCM
Recording Modes
Long Play, High Quality, Standard Play, Mono
Built-In Devices
Microphone, Speaker
Micro USB
Yes
USB
Yes
Headphone
Yes
Description
Easily record meetings with this handheld audio recorder. Extra long battery life and 8 GB of memory mean fewer cut-off recordings, and the time stamp feature ensures quick navigation to discussion highlights. It offers plug-and-play convenience for instant audio playback on any PC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.