
Voice Tracer DVT2810 Digital Recorder, 8 GB, Black (Discontinued)
- Mfr # DVT2810
- Zoro # G1429877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DVT2810
Zoro #
G1429877
UPC #
855971006458
Country of Origin
Korea, Republic of
Dimensions
Height
5"
Width
4.7"
Depth
1.6"
Screen Size
2"
Details
Item
Transcriber/Dictation Machines
Power Source
Li-Polymer Battery
Includes
Software; Quick Start Guide
Batteries Included
Internal Li-Polymer
Color
Black
Weight
0.17 lbs
Display Type
Color LCD
Microphone Jack
No
Recording Modes
Stereo
Product Type
Digital Voice Recorder
Description
Philips® Voice Tracer DVT2810 Digital Recorder, 8 GB, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.