Wi-Fi Smart Deadbolt Door Lock with Multiple Access Methods Including Fingerprint Reader with Lever
- Mfr # BUN1040HWZCLS
- Zoro # G824011685
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Faceplate Height
3.94 in
Material
Aluminum Alloy
Faceplate Width
9.06 in
ANSI/BHMA Finish
619 - Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUN1040HWZCLS
- Zoro #
- G824011685
- UPC #
- 850081022893
- Country of Origin
- China
- Material
- Aluminum Alloy
- Item
- Electronic Deadbolt
- ANSI/BHMA Finish
- 619 - Satin Nickel
Dimensions
- Faceplate Height
- 3.94 in
- Faceplate Width
- 9.06 in
Description
Experience the future of home security with the Philips Smart Wi-Fi Door Lock. This advanced New Wi-Fi Version eliminates the need for a bridge, featuring built-in Wi-Fi that connects directly to your network for seamless remote access. Whether you are relaxing at the beach or busy at work, you can manage access, create custom PIN codes, and receive instant notifications directly on your smartphone. Designed for modern living, this lock ensures that smart home living starts with your touch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.