Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phifer Wire 0.175 in. D X 25 lb/ft L Screen Spline

  • Mfr # 3028736

  • Zoro # G910770854


product price: $6.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3028736
Zoro #
G910770854
UPC #
047888186747
Country of Origin
China

Description

Phifer Screen is a replacement spline for use in rescreening windows or doors. The durable vinyl spline holds your insect screen securely in the window frame. The serrated edges are designed to securely lock the screen into the frame channel. Designed for the do-it-yourself, this spline is available in black and also gray for small or large jobs.


  • • UV stabilized, gray-colored extruded vinyl
  • • For aluminum and fiberglass insect screening
  • • Used to hold screen material to screen frames
  • • Hollow core design compresses for easier installation
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.