Zoro Homepage

Phifer Wire 0.22 in. D X 25 ft. L Screen Spline

  • Mfr # 3007740

  • Zoro # G210771087


product price: $7.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3007740
Zoro #
G210771087
UPC #
47888399321
Country of Origin
China

Description

Phifer Screen is a replacement spline for use in rescreening windows or doors. The durable vinyl spline holds your insect screen securely in the window frame. The serrated edges are designed to securely lock the screen into the frame channel. Designed for the do-it-yourself, this spline is available in black and also gray for small or large jobs.


  • • UV stabilized, gray-colored extruded vinyl
  • • For aluminum and fiberglass insect screening
  • • Used to hold screen material to screen frames
  • • Hollow core design compresses for easier installation
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.