Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 14-1/2 in L, Black, ABS, 50 lb Strength

  • Mfr # 8-43147

  • Zoro # G614594596


product price: $15.85
/ea

Key Features

Nominal Length
14-1/2 in
Color
Black
Material
ABS
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-43147
Zoro #
G614594596
UPC #
795689138914
Country of Origin
Unknown

Dimensions

Nominal Length
14-1/2 in

Details

Item
Cable Tie
Color
Black
Material
ABS
Tensile Strength
50 lb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.