Zoro Homepage

Cable Tie, 19 in L, Black, ABS, 150 lb Strength

  • Mfr # 8-45194

  • Zoro # G814633491


product price: $57.59
/ea

Key Features

Cable Tie Style
Dual Clamp
Nominal Length
19 in
Color
Black
Material
ABS
Tensile Strength
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-45194
Zoro #
G814633491
UPC #
795689005605
Country of Origin
Unknown

Dimensions

Nominal Length
19 in

Details

Item
Cable Tie
Cable Tie Style
Dual Clamp
Color
Black
Material
ABS
Tensile Strength
150 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.