Electrical Box, Junction Box Type, Nylon
Mfr # 15-860
Zoro # G6003697
product price: $76.49
/ea
Free Shipping & Returns
Key Features
Box Type
Junction
Material
Nylon
Length
1-1/4 in
Overall Width
4-15/16 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-860
Zoro #
G6003697
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1-1/4 in
Overall Width
4-15/16 in
Height
4-3/4 in
Wire Length
10 in
Details
Item
Electrical Box
Box Type
Junction
Material
Nylon
Color
Black
Features
Quick Connect, 10" Pigtail with Packard Plus 4 Way Flat Connectors
Finish
Nylon
Product Type
Quick Connect Junction Box
Connection Type
Push Down Springs
Description
Quick Connect Junction Box, Product Type Quick Connect Junction Box, Connection Type Push Down Springs, Color Black, Material Nylon Housing, Wire Length 10 in, Overall Length 1 1/4 in, Height 4 3/4 in, Overall Width 4 15/16 in, Features 10 in Pigtail with Packard Plus 4 Way Flat Connectors, Quick Connect, Finish Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.