Zoro Homepage

LED 36W-45W-54W HID Replacement Lamp

  • Mfr # 54-45-36CC/LED/3PW/3CCT/Ex39 BB 3/1

  • Zoro # G721722912


product price: $99.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54-45-36CC/LED/3PW/3CCT/Ex39 BB 3/1
Zoro #
G721722912
UPC #
046677606244
Country of Origin
China

Description

HID Replacement LED Lamp, Bulb Dia. 3 1/4 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 7,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant No, Voltage 120 to 277 V, Watts 36 W, 45 W, 54 W, Length 9 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.