Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Fluorescent Bulb, 3500K, 17 W

  • Mfr # F17T8/TL835/ALTO 30PK

  • Zoro # G121889253


product price: $6.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F17T8/TL835/ALTO 30PK
Zoro #
G121889253
UPC #
046677281885
Country of Origin
India

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 1,375 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 17 W, Voltage Ballast Dependent, UL 1993 Environmental Rating Dry Location, Dimmable Yes

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, IL, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.