
Philips A4216 Wireless Sports Headset, Black (Discontinued)
- Mfr # TAA4216BK/00
- Zoro # G810030478
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAA4216BK/00
Zoro #
G810030478
UPC #
840063201750
Country of Origin
China
Dimensions
Driver Size
1.57 in
Details
Features
Comfortable; Water Proof
Color
Black
Compatibility
Phones, Music Players
Frequency Response
20 Hz to 20 kHz
Earpiece Design
On-ear
Item
Headset
Earpiece Type
Binaural
Integrated Microphone
Yes
Impedance
32 Ohm
Wireless Operating Distance
32.8 ft
Host Interface
Mini-phone (3.5mm)
Wireless Technology
Bluetooth
Sound Mode
Stereo
Connectivity Technology
Wired/Wireless
Description
Stay active. Feel fresh. Rock out. These tough, lightweight wireless on-ear headphones are built for active lifestyles. Removable and washable ear-cup covers keep you comfortable whether you re hitting the treadmill or the beach. 35 hours play time keeps the music going. With 35 hours play time from a single charge, these wireless on-ear headphones are with you while you train-and beyond. A full charge takes less than 2 hours. Need an extra boost? 15 minutes charging gives you 2 hours more play time. The soft, breathable ear-cup cushion sleeves are detachable for easy cleaning and are filled with cooling gel. No matter what you do when you're wearing these headphones, you'll always be able to get them feeling fresh again! An IP55 rating means your headphones are as happy on dusty trails as they are in heavy rain. However hard you sweat-and wherever you go-nothing will stop you! Perfectly tuned 40 mm neodymium drivers deliver the bass to keep you going. The closed-back construction delivers great passive noise isolation. You get to pump up your tunes without annoying others. The sleek design looks great whether you're going for your personal best or having fun on a weekend break. Inward-folding ear cups make storage easy. The multi-function button lets you pause your playlist, take calls, control volume, and wake your phone's voice assistant. The headphones are ready to pair the instant you switch on Bluetooth. Once they're paired, they remember the last device they were paired with. The 3.5 mm audio port lets you connect these sports headphones directly to compatible phones or music players. Perfect for those times when the battery is running low and you don't have a way to charge your headphones.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.