Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj Work Table Add-On, Lam, 48"W, 42"D

  • Mfr # 42"L ADD-ON

  • Zoro # G3332220


product price: $603.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
42 in
Height
33 3/8 in to 36 3/4 in
Load Capacity
1,400 lb
Workbench/Table Surface Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42"L ADD-ON
Zoro #
G3332220
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
42 in
Height
33 3/8 in to 36 3/4 in
Top Thickness
1 in
Overall Width
48 in
Overall Depth
42 in
Work Surface Depth
42 in
Height Adjustment Increments
3 3/8 in
Height Adjustment Mechanism
Bolt
Height Adjustability
Adjustable Height
Work Surface Width
48 in
Number of Height Positions
2
Wheel Diameter
5 in
Maximum Adjustable Height
37 in
Minimum Adjustable Height
33 in
Non-Metal Top Thickness
1 in

Details

Load Capacity
1,400 lb
Workbench/Table Surface Material
Laminate
Workbench/Work Table Type
Add-On
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
12 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Color
Gray
Work Table Item
Adjustable Height Work Table
Finish
Electrostatic Baked-On Epoxy
Frame Material
Steel
Number of Shelves
0
Includes
Hardware
Number of Drawers
0
Assembly
Unassembled
Frame Material Finish
Powder Coated
ESD Safe
Yes
Features
Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks
Wheel Type
Solid
Top Material
Laminate
Foot Type
Plain
Frame Metal Material Gauge
12 ga
Edge Shape
Square
Unit Type
Add-On
Portability
Stationary
Included Components
No Additional Components
Wheel Material
Polyurethane
Top Material Finish
Electrostatic Baked-On Epoxy
Overall Load Capacity
1,400 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.