Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj Work Table Add-On, Lam, 54"W, 48"D

  • Mfr # 54"L ADD-ON

  • Zoro # G3332205


product price: $727.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Width
54 in
Depth
48 in
Height
33 3/8 in to 36 3/4 in
Load Capacity
1,800 lb
Workbench/Table Surface Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54"L ADD-ON
Zoro #
G3332205
UPC #
-
Country of Origin
United States

Dimensions

Width
54 in
Depth
48 in
Height
33 3/8 in to 36 3/4 in
Top Thickness
1 in
Overall Width
48 in
Overall Depth
54 in
Height Adjustment Mechanism
Bolt
Height Adjustment Increments
3 3/8 in
Wheel Diameter
5 in
Non-Metal Top Thickness
1 in
Minimum Adjustable Height
33 in
Work Surface Depth
54 in
Height Adjustability
Adjustable Height
Number of Height Positions
2
Maximum Adjustable Height
37 in
Work Surface Width
48 in

Details

Load Capacity
1,800 lb
Workbench/Table Surface Material
Laminate
Workbench/Work Table Type
Add-On
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
12 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Work Table Item
Adjustable Height Work Table
Color
Gray
Finish
Electrostatic Baked-On Epoxy
Includes
Hardware
Number of Drawers
0
Frame Material
Steel
Number of Shelves
0
Assembly
Unassembled
Top Material
Laminate
Wheel Type
Solid
Top Material Finish
Electrostatic Baked-On Epoxy
Overall Load Capacity
1,800 lb
Frame Metal Material Gauge
12 ga
Unit Type
Add-On
Frame Material Finish
Powder Coated
Portability
Stationary
Included Components
No Additional Components
ESD Safe
Yes
Edge Shape
Square
Wheel Material
Polyurethane
Foot Type
Plain
Features
Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.