Adj Work Table Add-On, Prtclbrd, 48"W, 30"D
Mfr # 30" ADD-ON
Zoro # G3332141
product price: $410.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Width
48 in
Depth
30 in
Height
33 3/8 in to 36 3/4 in
Load Capacity
1,000 lb
Workbench/Table Surface Material
Particleboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30" ADD-ON
Zoro #
G3332141
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Depth
30 in
Height
33 3/8 in to 36 3/4 in
Top Thickness
1 in
Overall Width
48 in
Overall Depth
30 in
Non-Metal Top Thickness
1 in
Work Surface Depth
30 in
Wheel Diameter
5 in
Minimum Adjustable Height
33 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Bolt
Height Adjustment Increments
3 3/8 in
Number of Height Positions
2
Work Surface Width
48 in
Maximum Adjustable Height
37 in
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.