Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj Work Table Add-On, Prtclbrd, 48"W, 42"D

  • Mfr # 42" ADD-ON

  • Zoro # G3332126


product price: $486.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
42 in
Height
33 3/8 in to 36 3/4 in
Load Capacity
1,400 lb
Workbench/Table Surface Material
Particleboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42" ADD-ON
Zoro #
G3332126
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
42 in
Height
33 3/8 in to 36 3/4 in
Top Thickness
1 in
Overall Width
48 in
Overall Depth
42 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
3 3/8 in
Work Surface Width
48 in
Non-Metal Top Thickness
1 in
Maximum Adjustable Height
37 in
Height Adjustment Mechanism
Bolt
Minimum Adjustable Height
33 in
Wheel Diameter
5 in
Number of Height Positions
2
Work Surface Depth
42 in

Details

Load Capacity
1,400 lb
Workbench/Table Surface Material
Particleboard
Workbench/Work Table Type
Add-On
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
12 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Finish
Electrostatic Baked-On Epoxy
Color
Gray
Work Table Item
Adjustable Height Work Table
Number of Drawers
0
Includes
Hardware
Frame Material
Steel
Number of Shelves
0
Assembly
Unassembled
Top Material Finish
Electrostatic Baked-On Epoxy
ESD Safe
Yes
Edge Shape
Square
Unit Type
Add-On
Overall Load Capacity
1,400 lb
Portability
Stationary
Features
Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks
Foot Type
Plain
Frame Material Finish
Powder Coated
Wheel Type
Solid
Included Components
No Additional Components
Top Material
Engineered Wood
Wheel Material
Polyurethane
Frame Metal Material Gauge
12 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.