Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj Work Table Add-On, Prtclbrd, 72"W, 48"D

  • Mfr # 72" ADD-ON

  • Zoro # G3332071


product price: $712.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Depth
48 in
Height
33 3/8 in to 36 3/4 in
Load Capacity
2,400 lb
Workbench/Table Surface Material
Particleboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72" ADD-ON
Zoro #
G3332071
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Depth
48 in
Height
33 3/8 in to 36 3/4 in
Top Thickness
1 in
Overall Width
48 in
Overall Depth
72 in
Wheel Diameter
5 in
Work Surface Width
48 in
Non-Metal Top Thickness
1 in
Work Surface Depth
72 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Bolt
Number of Height Positions
2
Minimum Adjustable Height
33 in
Height Adjustment Increments
3 3/8 in
Maximum Adjustable Height
37 in

Details

Load Capacity
2,400 lb
Workbench/Table Surface Material
Particleboard
Workbench/Work Table Type
Add-On
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
12 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Work Table Item
Adjustable Height Work Table
Color
Gray
Finish
Electrostatic Baked-On Epoxy
Number of Shelves
0
Number of Drawers
0
Includes
Hardware
Frame Material
Steel
Assembly
Unassembled
Foot Type
Plain
Frame Material Finish
Powder Coated
Wheel Material
Polyurethane
Frame Metal Material Gauge
12 ga
ESD Safe
Yes
Unit Type
Add-On
Top Material
Engineered Wood
Edge Shape
Square
Portability
Stationary
Features
Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks
Included Components
No Additional Components
Wheel Type
Solid
Overall Load Capacity
2,400 lb
Top Material Finish
Electrostatic Baked-On Epoxy

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Parallel Apron Rails Form a Permanent Steel Edge Foundation for Tops and Tracks, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.