Zoro Homepage

Adj Work Table Starter, Lam, 96"W, 60"D

  • Mfr # WS6096L

  • Zoro # G3332290


product price: $1,464.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
96 in
Height
33 3/8 in to 36 3/4 in
Load Capacity
4,000 lb
Workbench/Table Surface Material
Laminate
Workbench/Work Table Type
Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS6096L
Zoro #
G3332290
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Depth
60 in
Height
33 3/8 in to 36 3/4 in
Top Thickness
1 in
Overall Width
96 in
Overall Depth
60 in
Wheel Diameter
5 in
Work Surface Width
96 in
Work Surface Depth
60 in
Height Adjustment Increments
3 3/8 in
Minimum Adjustable Height
33 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Bolt
Non-Metal Top Thickness
1 in
Maximum Adjustable Height
37 in
Number of Height Positions
2

Details

Load Capacity
4,000 lb
Workbench/Table Surface Material
Laminate
Workbench/Work Table Type
Starter
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
12 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Work Table Item
Adjustable Height Work Table
Finish
Electrostatic Baked-On Epoxy
Color
Gray
Includes
Hardware
Number of Shelves
0
Frame Material
Steel
Number of Drawers
0
Assembly
Unassembled
Wheel Material
Polyurethane
Included Components
No Additional Components
Unit Type
Starter
Edge Shape
Square
Top Material Finish
Electrostatic Baked-On Epoxy
Wheel Type
Solid
Frame Metal Material Gauge
12 ga
Foot Type
Plain
Overall Load Capacity
40,000 lb
Features
Double Faced With Tempered Hard Board, Smooth Rolled Edges
Portability
Stationary
Frame Material Finish
Powder Coated
Top Material
Laminate
ESD Safe
Yes

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Double Faced With Tempered Hard Board, Smooth Rolled Edges, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in, Non-Metal Top Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.