Zoro Homepage

Adj Work Tbl Starter, Prtclbrd, 96"W, 36"D

  • Mfr # WS3696

  • Zoro # G3323848


product price: $899.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Width
96 in
Height
33 3/8 in to 36 3/4 in
Load Capacity
2,400 lb
Workbench/Table Surface Material
Particleboard
Workbench/Work Table Type
Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS3696
Zoro #
G3323848
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Depth
36 in
Height
33 3/8 in to 36 3/4 in
Top Thickness
1 in
Overall Width
96 in
Overall Depth
36 in
Height Adjustment Increments
3 3/8 in
Number of Height Positions
2
Wheel Diameter
5 in
Minimum Adjustable Height
33 in
Height Adjustment Mechanism
Bolt
Non-Metal Top Thickness
1 in
Work Surface Width
96 in
Height Adjustability
Adjustable Height
Work Surface Depth
36 in
Maximum Adjustable Height
37 in

Details

Load Capacity
2,400 lb
Workbench/Table Surface Material
Particleboard
Workbench/Work Table Type
Starter
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
12 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Finish
Electrostatic Baked-On Epoxy
Color
Beige
Work Table Item
Adjustable Height Work Table
Includes
Hardware
Number of Drawers
0
Frame Material
Steel
Number of Shelves
0
Assembly
Unassembled
Included Components
No Additional Components
Wheel Type
Solid
Top Material Finish
Electrostatic Baked-On Epoxy
Foot Type
Plain
Frame Material Finish
Powder Coated
ESD Safe
Yes
Top Material
Engineered Wood
Overall Load Capacity
2,400 lb
Unit Type
Starter
Frame Metal Material Gauge
12 ga
Features
Double Faced With Tempered Hard Board, Smooth Rolled Edges
Edge Shape
Square
Portability
Stationary
Wheel Material
Polyurethane

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Beige, Edge Shape Square, Features Double Faced With Tempered Hard Board, Smooth Rolled Edges, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in, Non-Metal Top Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.