Zoro Homepage

Adj Work Tbl Starter, Prtclbrd, 96"W, 60"D

  • Mfr # WS5496

  • Zoro # G2298899


product price: $1,147.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Width
96 in
Height
33 3/8 in to 36 3/4 in
Load Capacity
4,000 lb
Workbench/Table Surface Material
Hardboard
Workbench/Work Table Type
Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS5496
Zoro #
G2298899
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Depth
54 in
Height
33 3/8 in to 36 3/4 in
Top Thickness
1 in
Overall Width
96 in
Overall Depth
54 in
Height Adjustability
Adjustable Height
Wheel Diameter
5 in
Minimum Adjustable Height
33 in
Height Adjustment Increments
3 3/8 in
Maximum Adjustable Height
37 in
Work Surface Depth
54 in
Non-Metal Top Thickness
1 in
Number of Height Positions
2
Work Surface Width
96 in
Height Adjustment Mechanism
Bolt

Details

Load Capacity
4,000 lb
Workbench/Table Surface Material
Hardboard
Workbench/Work Table Type
Starter
Workbench/Table Leg Type
Straight
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Gauge
12 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Finish
Electrostatic Baked-On Epoxy
Color
Beige
Work Table Item
Adjustable Height Work Table
Frame Material
Steel
Number of Drawers
0
Includes
Hardware
Number of Shelves
0
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
Wheel Material
Polyurethane
Wheel Type
Solid
Top Material Finish
Electrostatic Baked-On Epoxy
Edge Shape
Square
Foot Type
Plain
ESD Safe
Yes
Included Components
No Additional Components
Frame Material Finish
Powder Coated
Overall Load Capacity
4,000 lb
Features
Double Faced With Tempered Hard Board, Smooth Rolled Edges
Portability
Stationary
Top Material
Engineered Wood
Unit Type
Starter

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Beige, Edge Shape Square, Features Double Faced With Tempered Hard Board, Smooth Rolled Edges, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in, Non-Metal Top Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.